DESCRIPTION

  • Adjustable elbow
  • Four piece design with 1 crimped end
  • Galvanized steel, riveted construction

Carbon Steel Galvanized Spiral 90 Degree Elbow

SHMSP9

Fitting Sizes:

SPECIFICATIONS

Duct Shape
Spiral
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Gauge
26
Material
Galvanized

Starting at
Call for Pricing
  • QUANTITY