DESCRIPTION

1-1/2 in. Threaded Carbon Steel Nipple 60 Pack

IBA60

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global
Package Quantity
Pack of 60
Schedule Class
Standard