DESCRIPTION

Carbon Steel Pipe

DSCP281

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Carbon Steel
Pipe Tubing Size
16 in
Wall Thickness
0.281 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday