DESCRIPTION

  • Comes with stainless steel spanner, nuts, and bolts
  • Easy fitting with 4 bolts total - 2 to tighten per end
  • Equipped with a corrosion resistant coating of fusion-bonded epoxy
  • For water and sewer applications above and below ground
  • Joins pipe with a diameter differences of up to 2.10"

Hymax® Carbon Steel Repair Coupling

K86056016P

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-219
Collection
Hymax®
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Fitting Type
Straight
Material
Carbon Steel
Maximum Pressure
390 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
15.00 in - 17.10 in