DESCRIPTION

Carbon Steel Seamless Double Random Length Pipe

DBSPA106BXHDRL

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
16 in
Schedule Class
10
Type
Seamless