DESCRIPTION

  • Controls volume and temperature
  • Durable ceramic construction
  • Helps prevent faucets from dripping
  • Hot-limit safety stop protects against scalding
  • Smooth handle operation

American Standard Cartridge Kit with Seal

A0235290070AP

Cartridge Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
13/50 in
IAPMO Listed
No
Material
Ceramic

Starting at
$25.0
EACH
  • QUANTITY