DESCRIPTION

  • Carded
  • Hydroseal

Cartridge

PGS107010

Cartridge Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Replacement
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes

Starting at
$25.77
EACH
  • QUANTITY

DOCUMENTS