• Cart

DESCRIPTION

  • EPDM liner
  • Extended neck allows adequate clearance for flanges and insulation
  • Round, polished disc and hub edge provides 360 degree concentric seating, minimum flow restriction, lower torques and longer seat life
  • Upper and lower inboard bronze bearings ensure longer service life with low operating torques

Keystone Cast Iron EPDM Lug Gear Operator Butterfly Valve

P789803222002

Valve Size:

SPECIFICATIONS

Collection
Keystone
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY