DESCRIPTION

  • Extends from 22" to 39"
  • One piece extension

Central Vacuum Standard Tool Set

NCK135

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Length
39 in
UL Listed
No

Starting at
$26.66
EACH
  • QUANTITY