• Cart

DESCRIPTION

  • A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation
  • Ductile iron pipe is the most reliable and rugged product available for water transmission
  • Provides exceptional strength and flexibility

CL50 Ductile Iron Slip-Joint Pipe

DI50SJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI B16.21
AWWA Specifications
AWWA C110, AWWA C111, AWWA C115
Application
Water
Ductile Iron Class
CL50
Ductile Iron Pipe Type
Ductile Iron Slip Joint Pipe
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Length
18 ft
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
6 in
Pressure Class
350#