DESCRIPTION

Clamp and FNPT 316L Stainless Steel Cap

G23BMP76

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp, FNPT
End Connections
Clamp;FNPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L