DESCRIPTION

  • Compatible with copper, CPVC and PEX tubing
  • Impact resistant to 0 degrees Farenheit, max temp: 160 degrees Farenheit
  • Plastic full clamp preloaded with nail
  • Supports 1/2". 3/4" and 1" copper tube size

Clamp-Tite with Nail

I83795

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Grey
FM Approved
No
Fits Pipe Size
1/2 in
Material
Plastic
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday