• Cart

DESCRIPTION

Clamp x Butt Weld 304L Stainless Steel 90 Degree Elbow

G2CM74

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Butt Weld
End Connections
Clamp x Butt Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L