DESCRIPTION

Clamp x Hose 304L Stainless Steel Adapter

G14MPHR74

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Hose
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
304L
Size
1 in x 1 in