DESCRIPTION

Clamp x Hose 316L Stainless Steel Adapter

G14MPHR76

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Hose
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Size
1 in x 1 in