DESCRIPTION

Clamp x MPT 304L Stainless Steel Adapter

G21MP74

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Stainless Steel
Material Type
304L
Size
3 in x 3 in