DESCRIPTION

MNPT Clean-Out Plug

I68811

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 5 in

    I68811 

    $134.08
    $75.89
    Call for Pricing Call us for price $134.08 $75.89
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
5 in
Fitting Sizes
5 in
Fitting Type
Cleanout, Straight
Material
Brass
NSF Certified
No