DESCRIPTION

  • Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Used with detergent solution to scrub hard surface floors

5300 Series Cleaner Floor Pad in Blue (Case of 5)

3M0480110840

Diameter:

SPECIFICATIONS

Collection
5300 Series
Color Finish
Blue
Diameter
17 in
Material
Non-Woven Fiber
Material Type
Non-Woven Nylon, Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

Starting at
$22.39
per CASE
  • QUANTITY