DESCRIPTION

  • Pad resists clogging and can be washed and reused
  • Safely cleans ceramic tile, glass, some fiberglass and other delicate surfaces

Doodlebug™ Cleaning Pad in White

3M04801108003

Length:

10 in

SPECIFICATIONS

Brand Model Compatibility
Use with Doodlebug™ pad holder (3M04801108542)
Collection
Doodlebug™
Color Finish
White
Length
10 in
Width
4-3/5 in

Starting at
$23.93
per PACK
  • QUANTITY