DESCRIPTION

  • Manufacturer may vary by location

4 in. Close NPT Extra Heavy Black Seamless Nipple

BXSNCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Seamless, Straight
Material
Carbon Steel
Schedule Class
Extra Heavy