DESCRIPTION

  • Manufacturer may vary by location

Close Threaded Extra Heavy Black Steel Nipple

BXNCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1 in
Type
Straight