DESCRIPTION

Phoenix Forging Company 2-1/2 in. Threaded Schedule 40 Seamless Nipple

BSNL

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
12 in
Material
Carbon Steel
Schedule Class
40S
Size
2-1/2 in
Type
Seamless, Straight

Starting at
Call for Pricing
  • QUANTITY