DESCRIPTION

3/4 in. Close Extra Heavy Galvanized Steel Nipple

IGXNCL

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Extra Heavy