DESCRIPTION

  • Coating: Galvanized
  • Import
  • Material: carbon steel

1-1/2 in. Close Threaded Galvanized Steel Nipple

IGNCL

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global