DESCRIPTION

2 in. Close Threaded Schedule 40 Black Seamless A106 Nipple

BSNCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Seamless, Straight
Material
Carbon Steel
Schedule Class
40S