DESCRIPTION

Closed Schedule 40 304L Stainless Steel Weld Nipple

IS44NLCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weld
Fitting Size 1
2-1/2 in
IsAcceptableImage
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
2-1/2 in