DESCRIPTION

Closed Schedule 40 304L Stainless Steel Weld Nipple

IS44NPCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weld
Fitting Size 1
4 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday