DESCRIPTION

3/4 in. Close Weld Schedule 40 316L Stainless Steel Nipple

IS46NCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-733, ASTM B-687
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Schedule Class
40
Size
1/2 in
Type
Straight