DESCRIPTION

Closed Schedule 40 316L Stainless Steel Weld Nipple

IS46NDCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weld
Fitting Size 1
1/2 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Schedule Class
40
Size
1/2 in