DESCRIPTION

Closed Schedule 40 316L Stainless Steel Weld Nipple

IS46NKCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Weld
Fitting Size 1
2 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Schedule Class
40
Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday