DESCRIPTION
- Lightweight, easy to install
- Made in the USA
- Not intended for pressure use
- Part of the TrueFit® system
- White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Closet Flange with Pipe Stop
PDWVCFF
Fits Pipe Size:
3 inSPECIFICATIONS
- ASTM Specifications
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- CARB OTC LEED Compliant
- No
- Diameter
- 4 in
- End Connection 1
- Hub
- Fits Pipe Size
- 3 in
- GSA Approved
- No
- Height
- 2-1/4 in
- IAPMO Listed
- Yes
- Material
- Plastic
- Material Type
- PVC-DWV
- Width
- 7 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday