DESCRIPTION

  • Trip mechanism relief valve for closets

Zurn Industries AquaSpec Closet Relief Valve

ZP6000EC13

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSpec
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Brass, Plastic
WaterSense Labeled
No

Starting at
$6.06
EACH
  • QUANTITY