DESCRIPTION

Cold Control Thermostat

E35839C

Fitting Sizes:

1/4 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
Width
24/25 in

Starting at
$34.29
EACH
  • QUANTITY