DESCRIPTION

  • Flexible
  • Heavy duty

Commercial Door Stop

P55

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Brass
Color Finish Category
Brass Tones
Length
4 in
Package Quantity
5
UL Listed
No
Width
7/8 in

Starting at
$2.59
per PACK
  • QUANTITY