DESCRIPTION

  • 4" tall spring door stop
  • Chrome plated
  • Fasteners included
  • Heavy duty
  • Rubber tip
  • Separate base and screw allows use of longer screws
  • Separate base and screw allows use of longer screws where broken baseboards are a problem
  • Used to prevent doors from opening too far and hitting the wall

Commercial Door Stop

P555497

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Hardware
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
4 in
Material
Steel
Package Quantity
5
UL Listed
No
Width
7/8 in

Starting at
$2.89
per PACK
  • QUANTITY