DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Hydra-Rester™ Commercial Water Hammer Arrestor

S653B

Fitting Sizes:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
CARB OTC LEED Compliant
No
Collection
Hydra-Rester™
End Connection 1
MIPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
10 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
Material Type
Type L
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
No

Starting at
$21.5
EACH
  • QUANTITY

DOCUMENTS