DESCRIPTION

  • Brass compression sleeve
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • One piece brass body provides strength
  • Temperature rating: -65° F to 250° F

Compression Sleeve

B6010

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 1
OD Tube
Fitting Size 1
5/8 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
250
NSF Specifications
NSF 372
Origin
Domestic
Pressure Class
150#
Size
5/8 in
Type
B6010