DESCRIPTION

  • 115VAC - .13A
  • Fits inside evaporator or lineset cover
  • Integral hanging loop and separate reservoir facilities attachment in vertical applications
  • Ultra Slim

Aspen® Mini Aqua Condensate Mini Aqua Pump Kit

REC83811

Volts:

SPECIFICATIONS

AMP
0.16
BTU
24000
CSA Certified
No
Collection
Aspen® Mini Aqua
Color Finish
Aqua
Cord Length
6 ft
Discharge
1/4 in
Flow Rate
3.7 gph @ 0' Head/0.8 gph @ 26' Head
Height
1-1/8 in
Length
6-1/2 in
MBH
24
Material
Plastic
Material Type
ABS
Maximum Temperature
150
Minimum Temperature
35
Power Source
Electric
Pump Application
Self-Priming
Pump Body Material
ABS
Pump Phase
1
Pump Stage
1
UL Listed
No
Volts
115V
Watts
15
Width
1-1/8 in

Starting at
Call for Pricing
  • QUANTITY