DESCRIPTION

  • Dimensions: 4-1/4" L x 1-1/2" W x 2" H
  • Modular terminals for fast connection
  • Pan mount and inline style reservoir included
  • Self-priming pump installs remotely above ceiling or inside lineset cover
  • Voltage: 115/230V

Aspen® Mini Orange Condensate Mini Pump Kit

REC83909

Volts:

100/250V

SPECIFICATIONS

AMP
0.17
BTU
49500
CSA Certified
No
Collection
Aspen® Mini Orange
Color Finish
Orange
Cord Length
6 ft
Depth
1-1/2 in
Discharge
1/4 in
Flow Rate
2.9-3.2 gph @ 0' Head/1.6-1.8 gph @ 33' Head
Height
2 in
Length
4-1/4 in
MBH
49.5
Material
Plastic
Material Type
ABS
Maximum Feet of Head
33
Maximum Temperature
150
Minimum Temperature
35
Power Source
Electric
Pump Application
Self-Priming
Pump Body Material
ABS
Pump Phase
1
Pump Stage
1
UL Listed
No
Volts
100/250V
Watts
16
Width
1-1/2 in

Starting at
$217.57
EACH
  • QUANTITY