DESCRIPTION

  • Accurate, narrow angle control
  • Float is not sensitive to rotation
  • No mercury
  • Pipe mount clamp included
  • Three year limited warranty

SignalMaster® Control Switch

S1006052

Volts:

125/250V

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Cable Length ft
20 ft
Collection
SignalMaster®
Color Finish
Black, Green
Color Finish Category
Blacks
Depth
30 ft
Diameter
2-37/50 in
Height
4-41/100 in
Length
20 ft
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
13 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Electric
UL Listed
Yes
Volts
125/250V
Wire Gauge
18 ga

Starting at
$39.61
EACH
  • QUANTITY

DOCUMENTS