DESCRIPTION

  • Dezincification resistant

Copper Clean and Bagged 45 Degree Elbow

CBC4

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASTM Specifications
ASTM B-75
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Material
Wrot Copper
Outside Diameter
1/4 in