DESCRIPTION

Copper 90 Degree Clean and Bagged Elbow

CBC9

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-75
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Material
Wrot Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Size
1/8 in x 1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday