• Cart

DESCRIPTION

  • Dezincification resistant

Copper 90 Degree Elbow with Drain

CCV9LF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze