DESCRIPTION

  • Dezincification resistant

Copper Clean and Bagged Coupling

CBCCRS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
No
Outside Diameter
5/8 in