DESCRIPTION

  • Manufacturer may vary by location

Copper Cross

CCCRLF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connection 4
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Lead Law Compliant
Yes
Material
Cast Copper
Size
1/2 in
Type
Straight