DESCRIPTION

  • Dezincification resistant

Copper Long Turn Clean and Bagged 90 Degree Elbow

CBCLT9

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-75
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Wrot Copper