• Cart

DESCRIPTION

Copper Reducing Tee

A10068

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 3/4 in
Fitting Type
Reducing
Height
5-21/50 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-4/25 in
Material
Copper
NSF Certified
No
UL Listed
No
Width
7-3/20 in