DESCRIPTION

Apollo Xpress® Copper x Female 90 Degree Elbow

A100665

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Height
2-37/50 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
47/50 in
Material
Copper
NSF Certified
No
UL Listed
No
Width
1-97/100 in