DESCRIPTION

  • 90 degree DWV elbows change the direction of the piping 90 degrees and adapt to standard male pipe threads
  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Dezincification resistant
  • Solder and Threaded connections

Copper x Female 90 Degree Elbow

CCDWVF9

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Female
Fitting Size 1
2 in
Fitting Size 2
2 in
NSF Certified
No
Size
2 in x 2 in
Type
DWV, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday