• Cart

DESCRIPTION

  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • APOLLOXPRESS™ fittings carry a 50 year warranty
  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • No glues, fluxes or solder needed
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections

Copper x Female Adapter

CFALFXP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-584
End Connection 1
Press
End Connection 2
Female Threaded
End Connections
Press x Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi